For detailed information, other images and documents, please select individual articles from the following table.
DRYWALL DRILL DRIVER S70 TB CLASSIC
Extremely light and handy dry construction driver.
- Min./max. nominal voltage: 220 / 240 V
- Min./max. frequency: 50 / 60 Hz
- Protection class: Protection class II/protective insulation
- Power input: 710 W
- Min./max. idle speed: 0-5000 rpm
- Max. torque: 9.5 Nm
- Screw diameter: 5 mm
- Tool holding device: 1/4-inch hexagon shank
- Length x height: 210 x 180 mm
- Weight of machine: 1.4 kg
- Cable length: 2.5 m
- show more ... show less ...
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
High working flexibility
Suitable for screws from 3.0 x 20 mm to 4.5 x 57 mm
Quick-change bit holder
Fast and convenient bit changes, e.g. when working in conjunction with the optional attachment device
Rear air vent
Allows the drywall dust to be exhausted in order to keep the inner mechanisms clean
Lightweight and handy
Making it possible to work for long periods without fatigue
Easily adjustable screwing depth
Adjustable depth stop
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!